EGS AMLHL2CF6BUFS

Item #: 0386984

Cat #: AMLHL2CF6BUFS

UPC: 781381086929

$ 4739.12 EA
Company wide:
0 in stock
APP AMLHL2CF6BUFS AMLED HL 30

Overview

APP AMLHL2CF6BUFS AMLED HL 30
Also known as: 781381086929, AMLHL2CF6BUFS, APPAMLHL2CF6BUFS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED