EGS AMLHL2CF6BHS

Item #: 0386980

Cat #: AMLHL2CF6BHS

UPC: 781381081634

$ 4686.20 EA
Company wide:
0 in stock
APP AMLHL2CF6BHS AMLED HL 30K

Overview

APP AMLHL2CF6BHS AMLED HL 30K
Also known as: 781381081634, AMLHL2CF6BHS, APPAMLHL2CF6BHS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED