EGS AMLHL2CF6BHFS

Item #: 0386979

Cat #: AMLHL2CF6BHFS

UPC: 781381087124

$ 4739.12 EA
Company wide:
0 in stock
APP AMLHL2CF6BHFS AMLED HL 30

Overview

APP AMLHL2CF6BHFS AMLED HL 30
Also known as: 781381087124, AMLHL2CF6BHFS, APPAMLHL2CF6BHFS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED