13W PAR30S LED Lamp, 35K

Item #: 0386976

Cat #: S9412

UPC: 045923094125

Company wide:
0 in stock
SAT S9412 13 WATT PAR30 SHORT NECK LED; 3500K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

SAT S9412 13 WATT PAR30 SHORT NECK LED; 3500K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094125, S9412, SATS9412

Specifications

Lumens: 1000
Color: Clear
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Lumens: 1000
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color: Clear
Wattage: 13
Color Temperature: 3500 (Neutral White)