Self-Drilling Screw, #8 x 3/4", Steel, Wafer Head

Item #: 0386974

Cat #: TEKW834

UPC: 781002177807

$ 0.29 EA
Company wide:
55,299 in stock
Documents & Guides
Self Drilling Screw, Phillips Wafer Head, Size: #8 x 3/4". Bit Size: #2. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17780.*

Overview

Self Drilling Screw, Phillips Wafer Head, Size: #8 x 3/4". Bit Size: #2. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17780.*

Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.

Also known as: 781002177807, TEKW834, 834WAFERTEK, Silver bullets

Specifications

Screw Head: Wafer
Length: 3/4 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 3/4 in
Material: Steel