EGS AMLHL1WG7BUF

Item #: 0386972

Cat #: AMLHL1WG7BUF

UPC: 781381081030

$ 4361.11 EA
Company wide:
0 in stock
APP AMLHL1WG7BUF AMLED HL 24K

Overview

APP AMLHL1WG7BUF AMLED HL 24K
Also known as: 781381081030, AMLHL1WG7BUF, APPAMLHL1WG7BUF

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED