EGS AMLHL1WG7BHFS

Item #: 0386969

Cat #: AMLHL1WG7BHFS

UPC: 781381086776

$ 4681.56 EA
Company wide:
0 in stock
APP AMLHL1WG7BHFS AMLED HL 24

Overview

APP AMLHL1WG7BHFS AMLED HL 24
Also known as: 781381086776, AMLHL1WG7BHFS, APPAMLHL1WG7BHFS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED