EGS AMLHL1WG7BHF

Item #: 0386968

Cat #: AMLHL1WG7BHF

UPC: 781381087209

$ 4361.11 EA
Company wide:
0 in stock
APP AMLHL1WG7BHF AMLED HL 24K

Overview

APP AMLHL1WG7BHF AMLED HL 24K
Also known as: 781381087209, AMLHL1WG7BHF, APPAMLHL1WG7BHF

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED