EGS AMLHL1WG5BUS

Item #: 0386966

Cat #: AMLHL1WG5BUS

UPC: 781381080569

$ 4628.66 EA
Company wide:
0 in stock
APP AMLHL1WG5BUS AMLED HL 24K

Overview

APP AMLHL1WG5BUS AMLED HL 24K
Also known as: 781381080569, AMLHL1WG5BUS, APPAMLHL1WG5BUS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED