APP AMLHL1WG5BUFS AMLED HL 24KLM WW

Item #: 0386964

Cat #: AMLHL1WG5BUFS

UPC: 781381086752

$ 4681.56 EA
Company wide:
0 in stock
APP AMLHL1WG5BUFS AMLED HL 24

Overview

APP AMLHL1WG5BUFS AMLED HL 24
Also known as: 781381086752, AMLHL1WG5BUFS, APPAMLHL1WG5BUFS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED