EGS AMLHL1WG5BH

Item #: 0386955

Cat #: AMLHL1WG5BH

UPC: 781381080521

$ 4308.19 EA
Company wide:
0 in stock
APP AMLHL1WG5BH AMLED HL 24KL

Overview

APP AMLHL1WG5BH AMLED HL 24KL
Also known as: 781381080521, AMLHL1WG5BH, APPAMLHL1WG5BH

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED