EGS AMLHL1CG7BUS

Item #: 0386954

Cat #: AMLHL1CG7BUS

UPC: 781381079761

$ 4582.70 EA
Company wide:
0 in stock
APP AMLHL1CG7BUS AMLED HL 24K

Overview

APP AMLHL1CG7BUS AMLED HL 24K
Also known as: 781381079761, AMLHL1CG7BUS, APPAMLHL1CG7BUS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED