APP AMLHL1CG7BUFS AMLED HL 24KLM CW

Item #: 0386952

Cat #: AMLHL1CG7BUFS

UPC: 781381079754

$ 4635.63 EA
Company wide:
0 in stock
APP AMLHL1CG7BUFS AMLED HL 24

Overview

APP AMLHL1CG7BUFS AMLED HL 24
Also known as: 781381079754, AMLHL1CG7BUFS, APPAMLHL1CG7BUFS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED