Sheet Metal Screw, # 10 x 2", Pan Head, Combo, Steel, 50/PK

Item #: 0386951

Cat #: 2WS102

UPC: 781002582106

$ 0.39 EA
Company wide:
5,290 in stock
Documents & Guides
Sheet Metal Screw, # 10 x 2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, 50/PK, *Dottie Part # 58210.*

Overview

Sheet Metal Screw, # 10 x 2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, 50/PK, *Dottie Part # 58210.*

Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

Also known as: 781002582106, 2WS102, 102PHZPTPS

Specifications

Length: 2 in
Size: # 10
Drive: Phillips, Slotted, Combo
Material: Steel
Finish: Zinc Plated
Length: 2 in
Drive: Phillips, Slotted, Combo
Finish: Zinc Plated
Size: # 10
Material: Steel