EGS AMLHL1CG7BHS

Item #: 0386946

Cat #: AMLHL1CG7BHS

UPC: 781381085854

$ 4582.70 EA
Company wide:
0 in stock
APP AMLHL1CG7BHS AMLED HL 24K

Overview

APP AMLHL1CG7BHS AMLED HL 24K
Also known as: 781381085854, AMLHL1CG7BHS, APPAMLHL1CG7BHS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED