EGS AMLHL1CG7BHFS

Item #: 0386945

Cat #: AMLHL1CG7BHFS

UPC: 781381079747

$ 4635.63 EA
Company wide:
0 in stock
APP AMLHL1CG7BHFS AMLED HL 24

Overview

APP AMLHL1CG7BHFS AMLED HL 24
Also known as: 781381079747, AMLHL1CG7BHFS, APPAMLHL1CG7BHFS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED