
$ 4262.24 EA
Company wide:
0
in stock
Documents & Guides
Areamaster™ Generation 2 and High Lumen LED Luminaire, 177 Watt, 347-480 Volt, 22700 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern
Overview
Areamaster™ Generation 2 and High Lumen LED Luminaire, 177 Watt, 347-480 Volt, 22700 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern
Also known as: 781381602891, AMLHL1CG7BH, APPAMLHL1CG7BH
Specifications
| Mounting: | Yoke |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Lumens: | 22700 |
| Wattage: | 177 |
| Volts AC: | 347 - 480 |
| Mounting: | Yoke |
| Light Technology: | LED |
| Wattage: | 177 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 22700 |
| Volts AC: | 347 - 480 |