EGS AMLHL1CG6BUFS

Item #: 0386938

Cat #: AMLHL1CG6BUFS

UPC: 781381085847

$ 4279.55 EA
Company wide:
0 in stock
APP AMLHL1CG6BUFS AMLED HL 24

Overview

APP AMLHL1CG6BUFS AMLED HL 24
Also known as: 781381085847, AMLHL1CG6BUFS, APPAMLHL1CG6BUFS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED