EGS AMLHL1CG5BUFS

Item #: 0386928

Cat #: AMLHL1CG5BUFS

UPC: 781381083249

$ 4635.63 EA
Company wide:
0 in stock
APP AMLHL1CG5BUFS AMLED HL 24

Overview

APP AMLHL1CG5BUFS AMLED HL 24
Also known as: 781381083249, AMLHL1CG5BUFS, APPAMLHL1CG5BUFS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED