EGS AMLHL1CG5BUF

Item #: 0386926

Cat #: AMLHL1CG5BUF

UPC: 781381087896

$ 4315.16 EA
Company wide:
0 in stock
APP AMLHL1CG5BUF AMLED HL 24K

Overview

APP AMLHL1CG5BUF AMLED HL 24K
Also known as: 781381087896, AMLHL1CG5BUF, APPAMLHL1CG5BUF

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED