EGS AMLHL1CG5BU

Item #: 0386925

Cat #: AMLHL1CG5BU

UPC: 781381602808

$ 4262.24 EA
Company wide:
0 in stock
APP AMLHL1CG5BU AMLED HL 24KL

Overview

APP AMLHL1CG5BU AMLED HL 24KL
Also known as: 781381602808, AMLHL1CG5BU, APPAMLHL1CG5BU

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED