EGS AMLHL1CG5BHFS

Item #: 0386923

Cat #: AMLHL1CG5BHFS

UPC: 781381087889

$ 4544.73 EA
Company wide:
0 in stock
APP AMLHL1CG5BHFS AMLED HL 24

Overview

APP AMLHL1CG5BHFS AMLED HL 24
Also known as: 781381087889, AMLHL1CG5BHFS, APPAMLHL1CG5BHFS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED