EGS AMLHL1CG5BHF

Item #: 0386921

Cat #: AMLHL1CG5BHF

UPC: 781381087094

$ 4315.16 EA
Company wide:
0 in stock
APP AMLHL1CG5BHF AMLED HL 24K

Overview

APP AMLHL1CG5BHF AMLED HL 24K
Also known as: 781381087094, AMLHL1CG5BHF, APPAMLHL1CG5BHF

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED