EGS AMLHL1CF6BUF

Item #: 0386916

Cat #: AMLHL1CF6BUF

UPC: 781381087087

$ 3959.08 EA
Company wide:
0 in stock
APP AMLHL1CF6BUF AMLED HL 24K

Overview

APP AMLHL1CF6BUF AMLED HL 24K
Also known as: 781381087087, AMLHL1CF6BUF, APPAMLHL1CF6BUF

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED