APP AMLHL1CF6BHFS AMLED HL 24KLM CW

Item #: 0386913

Cat #: AMLHL1CF6BHFS

UPC: 781381083485

$ 4279.55 EA
Company wide:
0 in stock
APP AMLHL1CF6BHFS AMLED HL 24

Overview

APP AMLHL1CF6BHFS AMLED HL 24
Also known as: 781381083485, AMLHL1CF6BHFS, APPAMLHL1CF6BHFS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED