EGS AMLHL1CF6BHF

Item #: 0386912

Cat #: AMLHL1CF6BHF

UPC: 781381087841

$ 3959.08 EA
Company wide:
0 in stock
APP AMLHL1CF6BHF AMLED HL 24K

Overview

APP AMLHL1CF6BHF AMLED HL 24K
Also known as: 781381087841, AMLHL1CF6BHF, APPAMLHL1CF6BHF

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED