EGS AMLGL8WG7BUF

Item #: 0386902

Cat #: AMLGL8WG7BUF

UPC: 781381082280

$ 3357.74 EA
Company wide:
0 in stock
APP AMLGL8WG7BUF AMLG 19KL WW

Overview

APP AMLGL8WG7BUF AMLG 19KL WW
Also known as: 781381082280, AMLGL8WG7BUF, APPAMLGL8WG7BUF

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 150
Volts AC Range: 120 - 277
Lumens: 19000
Light Technology: LED