LED Floodlight, 150 Watt, 19000 Lumen, 3000K, 120-277V

Item #: 0386901

Cat #: AMLGL8WG7BU

UPC: 781381087735

$ 3304.82 EA
Company wide:
0 in stock
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 150 Watt, 19000 Lumen, 3000K, Clear Glass, 7x6 Beam Spread, 120-277 Volt

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 150 Watt, 19000 Lumen, 3000K, Clear Glass, 7x6 Beam Spread, 120-277 Volt

The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for NEC/CEC Class I, Division 2 and Class II hazardous locations, marine and wet locations, as well as ATEX/IECEx Zones 2, 21 and 22.

Also known as: 781381087735, AMLGL8WG7BU, APPAMLGL8WG7BU

Specifications

Mounting: Yoke
Color Temperature: 3000 (Warm White)
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 19000
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 150
Volts AC Range: 120 - 277