EGS AMLGL8WG7BHS

Item #: 0386900

Cat #: AMLGL8WG7BHS

UPC: 781381081719

$ 3625.30 EA
Company wide:
0 in stock
APP AMLGL8WG7BHS AMLG 19KL WW

Overview

APP AMLGL8WG7BHS AMLG 19KL WW
Also known as: 781381081719, AMLGL8WG7BHS, APPAMLGL8WG7BHS

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 150
Volts AC: 347 - 480
Lumens: 19000
Light Technology: LED