EGS AMLGL8WG7BHFS

Item #: 0386899

Cat #: AMLGL8WG7BHFS

UPC: 781381087728

$ 3678.22 EA
Company wide:
0 in stock
APP AMLGL8WG7BHFS AMLG 19KL W

Overview

APP AMLGL8WG7BHFS AMLG 19KL W
Also known as: 781381087728, AMLGL8WG7BHFS, APPAMLGL8WG7BHFS

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 150
Volts AC: 347 - 480
Lumens: 19000
Light Technology: LED