APP AMLGL8WG7BHF AMLG 19KL WW CG 7x

Item #: 0386896

Cat #: AMLGL8WG7BHF

UPC: 781381082075

$ 3357.74 EA
Company wide:
0 in stock
APP AMLGL8WG7BHF AMLG 19KL WW

Overview

APP AMLGL8WG7BHF AMLG 19KL WW
Also known as: 781381082075, AMLGL8WG7BHF, APPAMLGL8WG7BHF

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 150
Volts AC: 347 - 480
Lumens: 19000
Light Technology: LED