APP AMLGL8CG7BUS AMLG 19KL CW CG 7x

Item #: 0386893

Cat #: AMLGL8CG7BUS

UPC: 781381081702

$ 3579.34 EA
Company wide:
0 in stock
APP AMLGL8CG7BUS AMLG 19KL CW

Overview

APP AMLGL8CG7BUS AMLG 19KL CW
Also known as: 781381081702, AMLGL8CG7BUS, APPAMLGL8CG7BUS

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 150
Volts AC Range: 120 - 277
Lumens: 19000
Light Technology: LED