EGS AMLGL8CG7BUFS

Item #: 0386892

Cat #: AMLGL8CG7BUFS

UPC: 781381087629

$ 3632.27 EA
Company wide:
0 in stock
APP AMLGL8CG7BUFS AMLG 19KL C

Overview

APP AMLGL8CG7BUFS AMLG 19KL C
Also known as: 781381087629, AMLGL8CG7BUFS, APPAMLGL8CG7BUFS

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 150
Volts AC Range: 120 - 277
Lumens: 19000
Light Technology: LED