
LED Floodlight, 150 Watt, 19000 Lumen, 5000K, 347-480V
Item #: 0386884
Cat #: AMLGL8CG7BH
UPC: 781381602617
$ 3258.90 EA
Company wide:
0
in stock
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 150 Watt, 19000 Lumen, 5000K, Clear Glass, 7x6 Beam Spread, 347-480 Volt
Overview
Areamaster 2 Class 1 Div 2, LED Floodlight, 150 Watt, 19000 Lumen, 5000K, Clear Glass, 7x6 Beam Spread, 347-480 Volt
The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for NEC/CEC Class I, Division 2 and Class II hazardous locations, marine and wet locations, as well as ATEX/IECEx Zones 2, 21 and 22.
Also known as: 781381602617, AMLGL8CG7BH, APPAMLGL8CG7BH
Specifications
| Mounting: | Yoke |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 19000 |
| Wattage: | 150 |
| Light Technology: | LED |
| Volts AC: | 347 - 480 |
| Mounting: | Yoke |
| Lumens: | 19000 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 150 |
| Volts AC: | 347 - 480 |