EGS AMLGL8CG6BUS

Item #: 0386883

Cat #: AMLGL8CG6BUS

UPC: 781381086240

$ 3223.28 EA
Company wide:
0 in stock
APP AMLGL8CG6BUS AMLG 19KL CW

Overview

APP AMLGL8CG6BUS AMLG 19KL CW
Also known as: 781381086240, AMLGL8CG6BUS, APPAMLGL8CG6BUS

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 150
Volts AC Range: 120 - 277
Lumens: 19000
Light Technology: LED