LED Floodlight, 150 Watt, 19000 Lumen, 5000K, 120-277V

Item #: 0386876

Cat #: AMLGL8CG6BU

UPC: 781381602600

$ 2902.81 EA
Company wide:
0 in stock
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 150 Watt, 19000 Lumen, 5000K, Clear Glass 7x7 Non-Optic, 120-277 Volt

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 150 Watt, 19000 Lumen, 5000K, Clear Glass 7x7 Non-Optic, 120-277 Volt
Also known as: 781381602600, AMLGL8CG6BU, APPAMLGL8CG6BU

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 150
Volts AC Range: 120 - 277
Lumens: 19000
Light Technology: LED