EGS AMLGL8CG6BHS

Item #: 0386873

Cat #: AMLGL8CG6BHS

UPC: 781381086226

$ 3223.28 EA
Company wide:
0 in stock
APP AMLGL8CG6BHS AMLG 19KL CW

Overview

APP AMLGL8CG6BHS AMLG 19KL CW
Also known as: 781381086226, AMLGL8CG6BHS, APPAMLGL8CG6BHS

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 150
Volts AC: 347 - 480
Lumens: 19000
Light Technology: LED