EGS AMLGL8CG6BHFS

Item #: 0386872

Cat #: AMLGL8CG6BHFS

UPC: 781381086219

$ 3276.19 EA
Company wide:
0 in stock
APP AMLGL8CG6BHFS AMLG 19KL C

Overview

APP AMLGL8CG6BHFS AMLG 19KL C
Also known as: 781381086219, AMLGL8CG6BHFS, APPAMLGL8CG6BHFS

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 150
Volts AC: 347 - 480
Lumens: 19000
Light Technology: LED