WALLPK 80W CUTOFF NEUT. BI

Item #: 0386870

Cat #: WPLEDC80NW/BL

UPC: 019813176734

Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 80W CUTOFF LED NEUTRAL BILEVEL WHITE

Overview

LPACK WALLPACK 80W CUTOFF LED NEUTRAL BILEVEL WHITE
Also known as: 019813176734, WPLEDC80NW/BL, RABWPLEDC80NWBL

Specifications

Wattage: 80
Color: White
Light Technology: LED
Wattage: 80
Light Technology: LED
Color: White