EGS AMLGL8CF6BUS

Item #: 0386867

Cat #: AMLGL8CF6BUS

UPC: 781381085779

$ 3223.28 EA
Company wide:
0 in stock
APP AMLGL8CF6BUS AMLG 19KL CW

Overview

APP AMLGL8CF6BUS AMLG 19KL CW
Also known as: 781381085779, AMLGL8CF6BUS, APPAMLGL8CF6BUS

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 150
Volts AC Range: 120 - 277
Lumens: 19000
Light Technology: LED