EGS AMLGL8CF6BUFS

Item #: 0386866

Cat #: AMLGL8CF6BUFS

UPC: 781381087216

$ 3276.19 EA
Company wide:
0 in stock
APP AMLGL8CF6BUFS AMLG 19KL C

Overview

APP AMLGL8CF6BUFS AMLG 19KL C
Also known as: 781381087216, AMLGL8CF6BUFS, APPAMLGL8CF6BUFS

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 150
Volts AC Range: 120 - 277
Lumens: 19000
Light Technology: LED