APP AMLGL8CF6BHF AMLG,19KL,CW,FRS,7

Item #: 0386861

Cat #: AMLGL8CF6BHF

UPC: 781381085397

$ 2955.73 EA
Company wide:
0 in stock
APP AMLGL8CF6BHF AMLG 19KL CW

Overview

APP AMLGL8CF6BHF AMLG 19KL CW
Also known as: 781381085397, AMLGL8CF6BHF, APPAMLGL8CF6BHF

Specifications

Mounting: Yoke
Lumens: 19000
Wattage: 150
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 150
Volts AC: 347 - 480
Lumens: 19000
Light Technology: LED