Wallplate Screw Kit - 12 Compartment Box

Item #: 0386859

Cat #: APS1

UPC: 781002276401

$ 148.58 EA
Company wide:
106 in stock
Documents & Guides
450 Assorted Wallplate Screws (12 Compartment Box ). Includes: 1/2" Length: (100) White & Ivory, (25) Almond, Stainless Steel, Brass and Nylon. 3/4" Length: (25) White, Ivory & Almond. 1" Length: (25) White, Ivory & Almond. *Dottie Part # 27640*

Overview

450 Assorted Wallplate Screws (12 Compartment Box ). Includes: 1/2" Length: (100) White & Ivory, (25) Almond, Stainless Steel, Brass and Nylon. 3/4" Length: (25) White, Ivory & Almond. 1" Length: (25) White, Ivory & Almond. *Dottie Part # 27640*

The APS1 is a 12 compartment kit that features 450 assorted 6-32 wall plate screws ranging in different lengths and colors. Wall Plate Screws are used to to fasten outlet covers and electrical wall plates.

Also known as: 781002276401, APS1, DOTAPS1

Specifications

Type: Screw, Wallplate, Slotted
Length: 1/2 in, 3/4 in, 1 in
Color: Ivory, White, Almond, Stainless, Brass
Material: Steel
Type: Screw, Wallplate, Slotted
Color: Ivory, White, Almond, Stainless, Brass
Length: 1/2 in, 3/4 in, 1 in
Material: Steel