EGS AMLGL7CG7BUF

Item #: 0386835

Cat #: AMLGL7CG7BUF

UPC: 781381079815

$ 2706.75 EA
Company wide:
0 in stock
Documents & Guides
APP AMLGL7CG7BUF AMLG 15KL CW

Overview

APP AMLGL7CG7BUF AMLG 15KL CW

The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for NEC/CEC Class I, Division 2 and Class II hazardous locations, marine and wet locations, as well as ATEX/IECEx Zones 2, 21 and 22.

Also known as: 781381079815, AMLGL7CG7BUF, APPAMLGL7CG7BUF

Specifications

Mounting: Yoke
Lumens: 15000
Wattage: 110
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 110
Volts AC Range: 120 - 277
Lumens: 15000
Light Technology: LED