LED Floodlight, 111 Watt, 14200 Lumen, 5000K, 120-277V

Item #: 0386833

Cat #: AMLGL7CG7BU

UPC: 781381602631

$ 2653.82 EA
Company wide:
0 in stock
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 111 Watt, 14200 Lumen, 5000K, 70 CRI, Clear Glass, 7x6 Distribution, 120-277 Volt

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 111 Watt, 14200 Lumen, 5000K, 70 CRI, Clear Glass, 7x6 Distribution, 120-277 Volt

The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs.

Also known as: 781381602631, AMLGL7CG7BU, APPAMLGL7CG7BU

Specifications

Mounting: Yoke
Lumens: 15000
Wattage: 110
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 110
Volts AC Range: 120 - 277
Lumens: 15000
Light Technology: LED