NM 2IN. CORNER RADIUS INSERT

Item #: 0386786

Cat #: 4011/15RI

UPC: 786776534047

$ 16.72 EA
Company wide:
12 in stock
Radiused insert for the 4011 Flat Elbow and the 4015 Undivided Tee. Provides 2" (51mm) cable bend radius control for UTP, STP or fiber optic cable installations. Ideal for new and retrofit applications whether the cable installation is lay-in or pull-through.

Overview

Radiused insert for the 4011 Flat Elbow and the 4015 Undivided Tee. Provides 2" (51mm) cable bend radius control for UTP, STP or fiber optic cable installations. Ideal for new and retrofit applications whether the cable installation is lay-in or pull-through.
Also known as: 786776534047, 4011/15RI, WMD401115RI

Specifications

No Specifications Available