
4000 Large Raceway Divided Flat Elbow Fitting
Item #: 0386783
Cat #: 4011DRI
UPC: 786776534054
$ 26.59 EA
Company wide:
0
in stock
Documents & Guides
Steel, 2" Radius Insert for Divided Flat Elbow, 4000 Series. Ivory.
Overview
Steel, 2" Radius Insert for Divided Flat Elbow, 4000 Series. Ivory.
Bend radius control insert for 4011 Divided Flat Elbow. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic cable installations. Ideal for new and retrofit applications whether the cable installation is lay-in or pull-through.
Also known as: 786776534054, 4011DRI, WMD4011DRI
Specifications
| Color: | Ivory |
| Material: | Steel |
| Color: | Ivory |
| Material: | Steel |