EGS AMLGL6WG7BUS

Item #: 0386778

Cat #: AMLGL6WG7BUS

UPC: 781381085816

$ 2713.89 EA
Company wide:
0 in stock
APP AMLGL6WG7BUS AMLG 9KL WW

Overview

APP AMLGL6WG7BUS AMLG 9KL WW
Also known as: 781381085816, AMLGL6WG7BUS, APPAMLGL6WG7BUS

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 70
Volts AC Range: 120 - 277
Lumens: 9000
Light Technology: LED