EGS AMLGL6WG7BUFS

Item #: 0386776

Cat #: AMLGL6WG7BUFS

UPC: 781381087032

$ 2766.80 EA
Company wide:
0 in stock
APP AMLGL6WG7BUFS AMLG 9KL WW

Overview

APP AMLGL6WG7BUFS AMLG 9KL WW
Also known as: 781381087032, AMLGL6WG7BUFS, APPAMLGL6WG7BUFS

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 70
Volts AC Range: 120 - 277
Lumens: 9000
Light Technology: LED