EGS AMLGL6WG7BUF

Item #: 0386775

Cat #: AMLGL6WG7BUF

UPC: 781381087025

$ 2446.33 EA
Company wide:
0 in stock
APP AMLGL6WG7BUF AMLG 9KL WW

Overview

APP AMLGL6WG7BUF AMLG 9KL WW
Also known as: 781381087025, AMLGL6WG7BUF, APPAMLGL6WG7BUF

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 70
Volts AC Range: 120 - 277
Lumens: 9000
Light Technology: LED